missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Uvex™ Ultra-spec 1000
Wrap-around unilens design with solid sideshields.
Supplier: Honeywell UVS301CS
Description
- Ideal safety eyewear for visitors
- Uncoated 100% polycarbonate wrap-around unilens design with solid sideshields
Specifications
2 mm | |
20 mil | |
Clear | |
Clear | |
81.28 cm | |
9 | |
Polycarbonate |
158 mm | |
ANSI Z87+ - Meets ANSI Z87+ (High Impact) standard, CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard | |
Safety Eyewear | |
32 in. | |
200/Cs. | |
Neoprene | |
Polycarbonate |