missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North Adaptec™ Uvex HydroShield™ Anti-Fog Coating Safety Glasses
Honeywell™ North Adaptec™ Safety Glasses deliver excellent protection, superior comfort, customized adjustability, premium optics and stylish look.
$15.07 - $15.07
Specifications
Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
---|---|
Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
Frame Color | Black/Red |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
19-185-696
|
Honeywell™
T5900LTKHS |
Regular Size, Black/Red Frame, Clear Lens |
Each for $15.07
Case of 50 Each for $698.00
|
|
|||||
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- HydroShield Anti-Fog coating
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
Anti-fog, Anti-static, Scratch-resistant | |
Meets ANSI Z87.1-2010, CSA Z94.3 | |
Black/Red | |
Polycarbonate |