missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Non-Graduated Transfer Pipets
These popular non-graduated pipets are offered in a variety of styles.
Supplier: Globe Scientific 138090
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Not Autoclavable | |
No | |
Non-sterile | |
No | |
250/Pk., 10 Pk/Cs. | |
8.5 mL | |
Transfer Pipet |
4.9 mL | |
LDPE | |
18 | |
5.4 in. | |
Natural | |
137 mm | |
Single-use |