missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Vector BVA-E Vinyl Gloves
Non-sterile vinyl gloves provide ESD properties and tactility for precision work. Suitable for Class 100/ISO 5 critical environments.
$334.16 - $386.14
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category I |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | Clear |
Exterior Finish | No Texture |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19668086
|
Ansell
BVAES |
Small |
Case of 1000 Each for $334.16
|
|
|||||
19668087
|
Ansell
BVAEM |
Medium |
Case of 1000 Each for $334.16
|
|
|||||
19668088
|
Ansell
BVAEL |
Large |
Case of 1000 Each for $334.16
|
|
|||||
19668089
|
Ansell
BVAEXL |
X-Large |
Case of 1000 Each for $386.14
|
|
|||||
Description
- 12 in. (30 cm) Ambidextrous
- Non-sterile vinyl (PVC)
- Powder free, latex-free
- Beaded cuff provides easier donning and stability on the arm
- ESD properties
- Eliminates Type 1 Latex Allergies
- Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
- Complies to the requirements of the European Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3)
- In accordance with ISO 2859
- Manufactured in a facility holding the ISO 9001:2008 & 89/686/EEC certification
Specifications
EN 420:2003 + A1:2009, Category I | |
1.5 | |
No Texture | |
0.10 mm | |
Yes | |
3.5 mil | |
Powder Free | |
3.9 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
12 in. |
Class 100 (ISO 5) | |
Clear | |
3.9 mil | |
Ambidextrous | |
Vinyl | |
0.09 mm | |
Non-sterile | |
0.10 mm | |
BioClean™ Vector BVA-E | |
30.5 cm |