missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Ultimate BUPS Sterile Polychloroprene Cleanroom Gloves
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
$588.62 - $789.07
Specifications
Certifications/Compliance | ASTM D6978-05, USP 797, USP 800 |
---|---|
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19668033
|
Ansell
BUPS60 |
6 |
Case of 200 Each for $728.93
|
|
|||||
19668034
|
Ansell
BUPS65 |
6.5 |
Case of 200 Each for $588.62
|
|
|||||
19668035
|
Ansell
BUPS70 |
7 |
Case of 200 Each for $789.07
|
|
|||||
19668036
|
Ansell
BUPS75 |
7.5 |
Case of 200 Each for $789.07
|
|
|||||
19668037
|
Ansell
BUPS80 |
8 |
Case of 200 Each for $789.07
|
|
|||||
19668038
|
Ansell
BUPS85 |
8.5 |
Case of 200 Each for $728.93
|
|
|||||
19668039
|
Ansell
BUPS90 |
9 |
Case of 200 Each for $728.93
|
|
|||||
Description
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
- Polychloroprene
- Beaded cuff, powder free
- Anti-static properties
- Chemical protection and tactility
- Sterility assurance level
- Tested against ASTM D6978 for cytotoxic drugs
Specifications
ASTM D6978-05, USP 797, USP 800 | |
Class 10 (ISO 4) | |
Natural | |
5.5 mil | |
Specific | |
4.3 mil | |
Powder Free | |
5.5 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
9 MPa | |
30.5 cm |
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
0.65 | |
Fully Textured | |
0.14 mm | |
Polychloroprene | |
0.11 mm | |
Sterile | |
0.14 mm | |
BioClean™ Ultimate BUPS | |
12 in. |