missing translation for 'onlineSavingsMsg'
Learn More

Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves

Non-sterile, polychloroprene gloves feature high tactility and comfort. Ultra clean gloves are antistatic, double donnable and suitable for Class 10/ ISO 4 cleanrooms.

$742.19 - $742.19

Specifications

Certifications/Compliance ISO 11137-1:2006
Certifications/Compliance (Europe) EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009
AQL 1.5
Color Green
Exterior Finish Partially Textured
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-668-100
View Documents
Ansell
BFAPXS
X-Small
Case of 1000 Each for $742.19
Only null left
 
19-668-101
View Documents
Ansell
BFAPS
Small
Case of 1000 Each for $742.19
Only null left
 
19-668-102
View Documents
Ansell
BFAPM
Medium
Case of 1000 Each for $742.19
Only null left
 
19-668-103
View Documents
Ansell
BFAPL
Large
Case of 1000 Each for $742.19
Only null left
 
19-668-104
View Documents
Ansell
BFAPXL
X-Large
Case of 1000 Each for $742.19
Only null left
 
19-668-105
View Documents
Ansell
BFAPXXL
2X-Large
Case of 1000 Each for $742.19
Only null left
 
Description

Description

  • 11.5 in. (29 cm), Ambidextrous
  • Non-Sterile, Cleanroom compatible
  • Finger-Textured for secure grip
  • Powder free, Latex-free, Beaded cuff
  • ESD Properties
  • Part of the BioClean-C Chemotherapy Range
  • 1.5 freedom from pinholes
  • Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
  • In accordance with ISO 2859
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
Specifications

Specifications

ISO 11137-1:2006
1.5
Partially Textured
0.12 mm
Yes
3.9 mil
Powder Free
4.7 mil
ISO 9001: 2008 and 89/686/EEC
12 in.
EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009
Green
4.7 mil
Ambidextrous
Polychloroprene
0.10 mm
Non-sterile
0.12 mm
BioClean™ Fusion
30.5 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'