missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves
Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.
$648.78 - $764.60
Specifications
Certifications/Compliance (Europe) | EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015 |
---|---|
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-668-040
|
Ansell
BASL60 |
6 |
Case of 200 Each for $648.78
|
|
|||||
19668041
|
Ansell
BASL65 |
6.5 |
Case of 200 Each for $719.77
|
|
|||||
19668042
|
Ansell
BASL70 |
7 |
Case of 200 Each for $719.77
|
|
|||||
19668043
|
Ansell
BASL75 |
7.5 |
Case of 200 Each for $764.60
|
|
|||||
19668044
|
Ansell
BASL80 |
8 |
Case of 200 Each for $648.78
|
|
|||||
19668045
|
Ansell
BASL85 |
8.5 |
Case of 200 Each for $648.78
|
|
|||||
19-668-046
|
Ansell
BASL90 |
9 |
Case of 200 Each for $648.78
|
|
|||||
19-668-047
|
Ansell
BASL100 |
10 |
Case of 200 Each for $648.78
|
|
|||||
Description
Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.
- 30 cm (12 in.) mid-arm length for extra protection
- Powder free latex offers comfort and flexibility
- Designed to be double-donnable
- Anatomical, hand-specific shape for maximum comfort
- Textured surface for better grip
- Beaded cuff for stability on the arm
- Non-particulating EasyTear™ packaging
- Gamma Irradiated sterile
Specifications
EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015 | |
0.65 | |
Fully Textured | |
0.20 mm | |
Latex | |
0.17 mm | |
Sterile | |
0.20 mm | |
BioClean™ Advance BASL | |
30.5 cm |
Class 10 (ISO 4) | |
Natural | |
7.8 mil | |
Specific | |
6.6 mil | |
Powder Free | |
7.8 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
12 in. |