missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves

Nitrile 16 in. elbow length gloves are resistant to a range of chemicals and reduce the risk of cross contamination.

$83.22 - $916.46

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19668001
View Documents
Ansell
BNALS
Small
Case of 1000 Each for $886.79
Only null left
 
19668002
View Documents
Ansell
BNALM
Medium
Case of 1000 Each for $886.79
Only null left
 
19668003
View Documents
Ansell
BNALL
Large
Case of 1000 Each for $916.46
Only null left
 
19668004
View Documents
Ansell
BNALXL
X-Large
Case of 1000 Each for $886.79
Only null left
 
19-668-007
View Documents
Ansell
BNALXXL
2X-Large
Pack of 100 Each for $83.22
Case of 10 Pack for $832.20
Only null left
 
Description

Description

  • Extra long 16 in. to provide elbow protection
  • Ambidextrous
  • Non-sterile
  • Textured, powder free, latex-free
  • ESD Properties
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
  • Beaded cuff
  • Non-particulating easy tear packaging
  • Double-donnable
  • Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
Specifications

Specifications

EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
White
6.3 mil
Ambidextrous
Nitrile
0.10 mm
Non-sterile
0.16 mm
BioClean™ Nerva BNAL
40 cm
Class 10 (ISO 4)
Fully Textured
0.16 mm
Yes
3.9 mil
Powder Free
6.3 mil
ISO 9001, PPE Regulation 2016 425 Module D
16 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'