missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Nitri-Knit™ Nitrile Gloves With Insulated Liner, Attached Sleeve

Supported 12 in. insulated nitrile gloves feature an attached 15 in. sleeve for full arm protection.

$386.27 - $418.13

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157
Certifications/Compliance (Europe) EN 420, EN 374
Chlorinated No
Color Blue
Latex Free Yes
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-150-1057
View Documents
Honeywell™
NK803ESIN8
8
Pack of 6 Pair for $418.13
Only null left
 
19-150-1058
View Documents
Honeywell™
NK803ESIN9
9
Pack of 6 Pair for $412.23
Only null left
 
19-150-1059
View Documents
Honeywell™
NK803ESIN/10
10
Pack of 6 Pair for $400.85
Only null left
 
19-150-1060
View Documents
Honeywell™
NK803ESIN/11
11
Pack of 6 Pair for $386.27
Only null left
 
Description

Description

  • High nitrile content offers resistance to cuts, snags, abrasions and punctures
  • Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
  • Resist petrochemicals, fats, oils, many acids and solvents
  • Free of latex proteins which can cause allergic reactions
  • Will not swell, sag or weaken from fat absorption
  • Insulated version provides additional protection from cold and heat
  • Recommended for temperatures from -10 to 300° F (-23 to 149° C)
  • True dip coated glove has a permanent bond of nitrile to inner-liner
Specifications

Specifications

21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157
No
Yes
EN 388
Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general)
Rough
Lined
27 in.
EN 420, EN 374
Blue
Nitrile
No
Elasticated
Insulated
Nitri-Knit™
68 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'