missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Unlined 15 mil Thickness
Nitrile gloves feature EcoTek™ sustainable technology and provide ISO Type A chemical resistance with a recessed diamond grip for ANSI 6 abrasion resistance.
$500.39 - $500.39
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5526-12 |
Certifications/Compliance (Europe) | CE 0598 |
Chlorinated | Yes |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-441-040
|
SW Sustainability Solutions
N505092 |
Small |
Pack of 12 Pair for $500.39
Case of 144 Pack for $59,732.64
|
|
|||||
17-441-041
|
SW Sustainability Solutions
N505093 |
Medium |
Pack of 12 Pair for $500.39
Case of 144 Pack for $59,732.64
|
|
|||||
17-441-042
|
SW Sustainability Solutions
N505094 |
Large |
Pack of 12 Pair for $500.39
Case of 144 Pack for $59,732.64
|
|
|||||
17-441-043
|
SW Sustainability Solutions
N505095 |
X-Large |
Pack of 12 Pair for $500.39
Case of 144 Pack for $59,732.64
|
|
|||||
17-441-044
|
SW Sustainability Solutions
N505096 |
2X-Large |
Pack of 12 Pair for $500.39
Case of 144 Pack for $59,732.64
|
|
|||||
Description
- 15 mil thick and 13-inch cuff length for added protection
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
- Embossed recessed diamond surface for enhanced grip in wet/dry conditions
- EcoTek Sustainable Technology
Specifications
ANSI 6 | |
CE 0598 | |
1.5 | |
Grip Pattern | |
0.38 mm | |
Yes | |
15 mil | |
Chemical and Liquid Protection Gloves | |
0.38 mm | |
No | |
Bacteria, Fungi WITH Virus Protection | |
Recessed Diamond | |
ANSI/ISEA 105-16 Level 2 | |
33 cm |
FDA 21 CFR 177.2600, ASTM D5526-12 | |
Yes | |
Green | |
15 mil | |
Specific | |
Nitrile | |
0.38 mm | |
15 mil | |
EN 388:3101X | |
Type A | |
Straight | |
Unlined | |
13 in. |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.