Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Non-sterile
Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
$438.93 - $438.93
Specifications
pH | 6 to 8 |
---|---|
Scent | Unscented |
Sterility | Non-sterile |
Appearance | Colorless |
Autoclavable | Not Autoclavable |
Catalog Number | Mfr. No. | Container Type | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Container Type | Quantity | Price | Quantity | ||||
19-200-022
|
Contec™
FBC503NK |
Capped Bottle | 2 x 5 L |
Case of 2 Each for $438.93
|
|
||||
Description
With a pH between 6.5 and 8.0, Contec NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The filtered product is provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces.
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
Specifications
6 to 8 | |
Non-sterile | |
Not Autoclavable |
Unscented | |
Colorless | |
Limited-use |