missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neese Acid Suit 96 Coat
$69.71 - $69.71
Specifications
Material | Polyester, PVC |
---|---|
Color | Green |
Closure Type | Snap |
Construction | PVC, Polyester Knit |
Collar Type | Stand-up |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-046-103C
|
Neese
96001011GRNL |
Large |
Each for $69.71
|
|
|||||
Description
- Standup collar and snaps for hood
- Coat style is a minimum of 48 in. long
- Snap front and storm flap Green PVC/polyester knit
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Polyester, PVC | |
Snap | |
Stand-up | |
Chemical, rain, flame | |
121.92 cm |
Green | |
PVC, Polyester Knit | |
Flame | |
48 in. |