Learn More
Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Easily find these red LDPE safety wash bottles, which feature a wide mouth for faster, safe filling, and provide instant recognizability and identification.
$184.50 - $271.27
Specifications
Color | Red |
---|---|
Description | LDPE bottle/tubulation |
Material | LDPE |
No. per Case | 4 |
No. per Pack | 4 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-409-16C
|
Thermo Scientific™
DS24080250 |
250 mL |
Case of 4 Each for $184.50
|
|
|||||
03-409-16D
|
Thermo Scientific™
DS24080500 |
500 mL |
Case of 4 Each for $271.27
|
|
|||||
Description
Easily identify Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles, which feature a wide mouth for faster, safe filling. Bottles are colored red for easy identification and instant recognizability, and can be used with acids, bases and alcohols. Bottles and tubulation are molded in one piece for uniform service, and include red polypropylene screw closures. Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow. Contents can be dispensed without tipping or shaking.
- Bottles are colored red for easy identification and instant recognizability, for use with acids, bases and alcohols; include red polypropylene screw closures.
- Bottles and tubulation are molded in one piece for uniform service.
- Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow.
- Contents can be dispensed without tipping or shaking.
- Flexible LDPE bottle provides soft, ergonomic squeeze.
- Bottle and Carton are readily recyclable in most communities.
Recycling Information:
Nalgene reusable LDPE wash bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Red | |
LDPE | |
4 | |
Yes | |
Wide | |
Safety Wash Bottle | |
38 mm | |
No |
LDPE bottle/tubulation | |
4 | |
Red | |
No | |
Cylindrical | |
Polypropylene | |
Screw Cap |