Learn More
Thermo Scientific™ Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.
$745.65 - $1366.85
Specifications
Color | Clear |
---|---|
Description | Graduated Square Bottle |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-312-25
|
Thermo Scientific™
3620150125 |
125 mL |
Case of 96 Each for $1,366.85
|
|
|||||
03-312-26
|
Thermo Scientific™
3620150250 |
250 mL |
Case of 60 Each for $1,168.85
|
|
|||||
03-312-28
|
Thermo Scientific™
3620150500 |
500 mL |
Case of 40 Each for $875.03
|
|
|||||
03-312-29
|
Thermo Scientific™
3620151000 |
1 L |
Case of 24 Each for $745.65
|
|
|||||
Description
Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.
- Transparent
- Easy-to-handle square design
- Autoclavable
- Tough, durable even at low temperatures
- With molded-in graduations and drip-proof neck
Ordering Information:
Tray packed without closures; order closures separately (Series 362150).
Note:
Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.
Bottles shown with colored closures that are available separately.
Specifications
Clear | |
1.1 in. | |
Polycarbonate | |
Molded-in graduations | |
Yes | |
Yes | |
Square | |
38-430 mm | |
No |
Graduated Square Bottle | |
28 mm | |
Non-sterile | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. | |
Autoclavable | |
Narrow | |
Graduated Square Bottle | |
Screw Closure (Order Separately) |