Learn More
Thermo Scientific™ Nalgene™ PPCO Dilution Bottles with Closure
Easily view liquid levels with these translucent PPCO dilution bottles, which offer excellent chemical resistance to strong acids, alcohols and bases.
$330.10 - $330.10
Specifications
Color | Clear |
---|---|
Material | PPCO |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Volume (Metric) Brim | Closure Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Volume (Metric) Brim | Closure Size | Price | Quantity | |||
02-945-4B
|
Thermo Scientific™
25050380 |
205 mL | 220 mL | 38 mm |
Pack of 12 Each for $330.10
Case of 4 Pack for $1,320.40
|
|
|||
Description
Easily view liquid levels with translucent Thermo Scientific™ Nalgene™ PPCO Dilution Bottles with Closure, which have excellent chemical resistance to bases and weak acids. They offer a useful temperature range of -100°C (148°F) to +165°C (329°F). These bottles are graduated at 90mL and 99mL and are accurate to ± 4mL.
Features:- Excellent chemical resistance to bases and weak acids — ideal for use with food products
- Useful for a wide range of temperatures: −100°C (148°F) to +165°C (329°F)
- Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) accurate to ±4mL
- Autoclaving when used with Tween will reduce the life of this dilution bottle
- Autoclavable/Transparent/Leakproof† when used with Nalgene closures
- Manufactured from non-toxic materials
Includes:
- Polypropylene screw closure
.
Notes: Completely disrengage threads or remove cap before autoclaving
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
Specifications
Clear | |
48 | |
Non-sterile | |
Autoclavable | |
Wide | |
Polypropylene | |
No |
PPCO | |
12 | |
Yes | |
Yes | |
Square | |
Screw Cap |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.