missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles
Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with these PFA graduated beakers with handles.
$1946.75 - $2396.41
Specifications
Color | Natural translucent |
---|---|
Material | PFA |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Alert:
Not for use on hotplates.
Description
Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance. PFA is non-stick, making the beaker easy to clean and resistant to contamination.
- Withstands exposure to extreme temperatures from -270° to +250°C
- Rigid and translucent, enabling easy and consistent viewing of liquid levels
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Excellent chemical resistance to strong ozidizing agents, acids, hydrocarbons and ketones make these beakers useful for a broad range of high-purity applications
- Molded-in rectangular handle for easy, safe handling and pouring
- Autoclavable
.
Specifications
Natural translucent | |
Beaker | |
Reusable | |
Molded Dual Scale |
PFA | |
Autoclavable | |
Yes | |
Handled |