Learn More
Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles
Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials.
$2676.50 - $2808.47
Specifications
Capacity (Metric) | 4 L |
---|---|
Capacity (English) | 135.3 oz. |
Diameter (English) | 5.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | ||||
02-540-267
|
Thermo Scientific™
375142 |
4 L | Lab-pack |
Case of 24 Each for $2,676.50
|
|
||||
02-540-268
|
Thermo Scientific™
375024 |
4 L | Tamper-evident band, Lab-pack |
Case of 24 Each for $2,808.47
|
|
||||
Description
Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.
Key Features:
- Silicone-lined polypropylene 38 mm closures for leakproof† assurance
- Sterilized by gamma irradiation to a Sterility Assurance Level (SAL) of 10-6
- Supported by extensive validation documentation
- Suitable for storage in conditions of -100°C to +120°C
Warranty: 90 days
Specifications
4 L | |
5.6 in. | |
28 mm | |
HDPE | |
24 Bottles | |
-100°C to 120°C | |
Yes | |
Narrow | |
299 mm | |
11.77 in. | |
143 mm |
135.3 oz. | |
1.1 in. | |
Storage, Transportation â | |
24/Cs. | |
Sterile | |
USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 | |
Not Autoclavable | |
Round | |
Media Storage Bottle | |
38 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.