missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Cabinet Work Surface
Mobile cabinet work surface is a phenolic work surface to be used with steel mobile cabinets.
$1968.49 - $2624.66
Specifications
Depth (English) | 23.5 in. |
---|---|
Depth (Metric) | 58.4 cm |
Height (English) | 0.75 in. |
Height (Metric) | 1.9 cm |
Color | Black |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
06001016
|
Fisherbrand™
FMWS30 |
30 in. |
Each for $2,608.23
|
|
|||||
06001017
|
Fisherbrand™
FMWS36 |
36 in. |
Each for $1,968.49
|
|
|||||
06001018
|
Fisherbrand™
FMWS42 |
42 in. |
Each for $2,296.57
|
|
|||||
06001019
|
Fisherbrand™
FMWS48 |
48 in. |
Each for $2,624.66
|
|
|||||
Description
- 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
- Grip notch under front edge of work surface to help maneuver cabinet
Specifications
23.5 in. | |
0.75 in. | |
Black |
58.4 cm | |
1.9 cm | |
Phenolic Resin |