Learn More
MilliporeSigma™ MilliSentials™ Aliquoting Pipette Controller
The MilliSentials™ Aliquoting Pipette Controller combines the automatic aliquoting function of a repeat pipettor with the basic functions of a standard pipette controller in a single device.
Supplier: MilliporeSigma™ MISEPTC0N
Description
- Aliquoting function allows users to set an aliquot volume between 0.5 and 5 mL and automatically dispenses accurate aliquots with the touch of a button
- Device also provides touch sensitive aspirate and dispense buttons for standard pipette controller function and is compatible with all major brands of serological pipettes with volumes between 1 to 100 mL
- Touch sensitive aspirate and dispense buttons allow precise control
- Ergonomic design reduces hand strain
- Combines repeat pipetting and standard pipetting into one easy to use instrument
- Accessories Included: wall mount, 0.22 μm replaceable nozzle filter, power cord
- Applications: cell culture, dispensing media, filling plates, tubes, cryovials
Specifications
Rechargeable | |
White | |
Serological Pipettes 1 to 100 mL | |
Silicone | |
1 | |
Non-sterile | |
0.5 to 5 mL | |
7.2 x 7 x 2.2 in. | |
PCR Ready |
Not Autoclavable | |
Reusable | |
Ergonomic | |
MISEPTC0N | |
Millisentials | |
Pipette Controller | |
2 hr. | |
385 g |
Unless otherwise stated, products are intended for research use only and are not to be used for any other purpose, including but not limited to unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses, or any type of consumption or application to humans or animals.