missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ TurboLite™ Personal Fall Limiters
Never need a shock-absorbing lanyard again with the 6-ft lightweight personal fall limiters rated for a 400-lb worker. Affordable alternative to shock-absorbing lanyards.
Supplier: Honeywell™ MFL10Z7/6FT
Description
Cost-effective, compact and lightweight, Miller TurboLite Personal Fall Limiters make the need for shock-absorbing lanyards obsolete.
- Reduces fall clearance requirements
- Available in 6-ft length to meet the needs of a wide variety of applications
- Extremely compact and lightweight, comparable to a shock-absorbing lanyard
- Attaches directly to the back D-ring of a harness for increased mobility
- High-impact nylon housing and abrasion-resistant webbing provide long service life
- Integral swivel prevents lifeline from twisting
- Rated for up to a 400 lb. (181.4 kg) worker
- Twin models available for 100% tie-off
- ANSI Z359.14, ANSI A10.32 and CSA compliant models available (All models meet OSHA requirements)
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359.1-2007; CSA Z259.2.2.(Type I) and EN 360 requirements.
Specifications
Steel snap hook for unit, Steel rebar hook for lanyard end, 3600 lb. gate | |
TurboLite personal fall limiter | |
ANSI Z359-2007 | |
1.82 m |
6 ft. | |
181.43 kg | |
400 lb. |