Learn More
Honeywell™ Miller™ Scorpion™ Personal Fall Limiters
Can be used both as a traditional retractable lifeline and as a fall limiter
Supplier: Honeywell™ PFL2Z79FT
Description
Economical but extremely effective alternative to shock-absorbing lanyards. Stainless-steel braking system arrests a free fall within inches—adding a degree of safety for the wearer and making rescue easier.
- Provides 9 ft. (2.7m) of working length for more mobility than shock-absorbing lanyards
- Locking snap hook on lanyard end with 0.75 in. (1.9cm) gate opening
- Wipes clean with a damp cloth
- Visual load indicator shows clearly when unit has been through a fall and must be replaced
No annual factory recertification is required unless unit is involved in a fall.
Order Info
Maximum working load: 310 lb. (141kg).
Compliance
Meets OSHA 1910.66 and OSHA 1926.503 (d); ANSI™ A10.32 and ANSI Z359.1; CSA Z259.2.2 requirements.
Specifications
Steel twist lock carabiner for unit | |
Personal fall limiter | |
2.74 m |
9 ft. | |
OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1, CSA Z259.2.2 Type 1 |