missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with PTFE/Silicone/PTFE Septa
Available in multiple colors and package sizes.
$87.98 - $1882.25
Specifications
Material (Liner) | PTFE/Silicone/PTFE |
---|---|
Material | Polypropylene |
Pre-slit | No |
Septum | PTFE/Silicone/PTFE |
Closure Size | 9 mm |
Catalog Number | Mfr. No. | Color | Type | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Type | Quantity | Price | Quantity | |||
15-111-104
|
DWK Life Sciences
090040B |
Blue | Screw Cap | 100 |
Pack of 100 Each for $94.15
|
|
|||
15-111-105
|
DWK Life Sciences
090040BB |
Blue | Screw Cap | 2000 |
Pack of 2000 Each for $1,882.25
|
|
|||
15-111-107
|
DWK Life Sciences
090040G |
Green | Screw Cap | 100 |
Pack of 100 Each for $87.98
|
|
|||
15-111-108
|
DWK Life Sciences
090040GB |
Green | Screw Cap | 2000 |
Pack of 2000 Each for $1,882.25
|
|
|||
15-111-110
|
DWK Life Sciences
090040K |
Black | Screw Cap | 100 |
Pack of 100 Each for $94.15
|
|
|||
15-111-111
|
DWK Life Sciences
090040KB |
Black | Screw Cap | 2000 |
Pack of 2000 Each for $1,882.25
|
|
|||
15-111-113
|
DWK Life Sciences
090040N |
Natural | Screw Cap | 100 |
Pack of 100 Each for $94.15
|
|
|||
15-111-114
|
DWK Life Sciences
090040NB |
Natural | Screw Cap | 2000 |
Pack of 2000 Each for $1,882.25
|
|
|||
15-111-115
|
DWK Life Sciences
090040NT |
Natural | Crimp Seal | 100 |
Pack of 100 Each for $133.68
|
|
|||
15-111-116
|
DWK Life Sciences
090040R |
Red | Screw Cap | 100 |
Pack of 100 Each for $94.15
|
|
|||
15-111-117
|
DWK Life Sciences
090040RB |
Red | Screw Cap | 2000 |
Pack of 2000 Each for $1,759.11
|
|
|||
15-111-120
|
DWK Life Sciences
090040YB |
Yellow | Screw Cap | 2000 |
Pack of 2000 Each for $1,882.25
|
|
|||
15-111-121
|
DWK Life Sciences
090040YT |
Yellow | Crimp Seal | 100 |
Pack of 100 Each for $133.68
|
|
|||
Specifications
PTFE/Silicone/PTFE | |
No | |
9 mm |
Polypropylene | |
PTFE/Silicone/PTFE | |
9 mm Autosampler Vials - MicroLiter |