missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with ETFE/Silicone Septa
Available in multiple colors and package sizes.
$62.92 - $1251.45
Specifications
Material (Liner) | ETFE/Burnt Red Silicone |
---|---|
Material | Polypropylene |
Pre-slit | No |
Septum | ETFE/Silicone |
Closure Size | 9 mm |
Catalog Number | Mfr. No. | Color | Type | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Type | Quantity | Price | Quantity | |||
15-111-050
|
DWK Life Sciences
090022B |
Blue | Screw Cap | 100 |
Pack of 100 Each for $62.92
|
|
|||
15-111-051
|
DWK Life Sciences
090022BB |
Blue | Screw Cap | 2000 |
Pack of 2000 Each for $1,251.45
|
|
|||
15-111-053
|
DWK Life Sciences
090022G |
Green | Screw Cap | 100 |
Pack of 100 Each for $62.92
|
|
|||
15-111-055
|
DWK Life Sciences
090022K |
Black | Screw Cap | 100 |
Pack of 100 Each for $62.92
|
|
|||
15-111-057
|
DWK Life Sciences
090022N |
Natural | Screw Cap | 100 |
Pack of 100 Each for $67.34
|
|
|||
15-111-060
|
DWK Life Sciences
090022R |
Red | Screw Cap | 100 |
Pack of 100 Each for $62.92
|
|
|||
15-111-061
|
DWK Life Sciences
090022RB |
Red | Screw Cap | 2000 |
Pack of 2000 Each for $1,226.94
|
|
|||
15-111-062
|
DWK Life Sciences
090022Y |
Yellow | Screw Cap | 100 |
Pack of 100 Each for $67.34
|
|
|||
Specifications
ETFE/Burnt Red Silicone | |
No | |
9 mm |
Polypropylene | |
ETFE/Silicone | |
9 mm Autosampler Vials - MicroLiter |