missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Clear Glass Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences 091035NA
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Natural | |
12 mm | |
Yes | |
PTFE, Silicone | |
MicroLiter | |
Screw Cap | |
9 mm |
Clear | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Polypropylene | |
32 mm | |
No |