missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ MicroLiter™ 11 mm Crimp Top Autosampler Vial Seals
MicroLiter™'s 11 mm, crimp top autosampler vial seals are available in multiple colors and septa types.
Supplier: DWK Life Sciences™ 110022A
Description
- Crimp top vials specific to the MicroLiter™ autosampler
Specifications
Silver | |
No | |
MicroLiter | |
Crimp Cap | |
Autosampler Vials |
Aluminum | |
ETFE, Silicone | |
100 Caps/Pk. | |
11 mm |