missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and PTFE/Silicone Septa Unassembled Component Kits
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
$129.30 - $218.55
Specifications
Closure Color | Silver |
---|---|
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Catalog Number | Mfr. No. | Marking Spot | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Marking Spot | Price | Quantity | |||||
15-111-564
|
DWK Life Sciences
111260A |
Yes |
Pack of 100 Each for $129.30
|
|
|||||
15-111-572
|
DWK Life Sciences
W111430AS |
No |
Pack of 100 Each for $218.55
|
|
|||||
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
Silver | |
12 mm | |
No | |
100 | |
Aluminum | |
32 mm |
Clear | |
Borosilicate Glass (Type 1) | |
PTFE, Silicone | |
MicroLiter | |
Crimp Cap | |
11 mm |