missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11mm AlumiTin Seal Crimp Top Autosampler Vial, Cap, and Septa Unassembled Component Kits
MicroLiter vials with AlumniTin seals are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
$64.06 - $144.70
Specifications
Closure Color | Silver |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Volume (Metric) | 2 mL |
Catalog Number | Mfr. No. | Marking Spot | Septum | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Marking Spot | Septum | Price | Quantity | ||||
15-111-536
|
DWK Life Sciences
111020AT |
No | FEP/Natural Rubber |
Pack of 100 Each for $144.70
|
|
||||
15-111-560
|
DWK Life Sciences
W111230A |
Yes | PTFE/Silicone |
Pack of 100 Each for $64.06
|
|
||||
15-111-563
|
DWK Life Sciences
W111240AT |
Yes | PTFE/Silicone/PTFE |
Pack of 100 Each for $105.38
|
|
||||
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
Silver | |
Borosilicate Glass (Type 1) | |
2 mL | |
Aluminum | |
32 mm |
12 mm | |
No | |
100 | |
Crimp Cap | |
11 mm |