missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Glass Crimp Top Autosampler Vials With Insert, Silanized
MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
$283.28 - $284.49
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass (Type 1) |
Volume (Metric) | 350 μL |
Insert Type | Conical with Pulled Point |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15-111-591
|
DWK Life Sciences
112200101S |
Amber |
Pack of 100 Each for $284.49
|
|
|||||
15-111-532
|
DWK Life Sciences
111000101S |
Clear |
Pack of 100 Each for $283.28
|
|
|||||
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsSpecifications
12 mm | |
350 μL | |
100 | |
32 mm |
Borosilicate Glass (Type 1) | |
Conical with Pulled Point | |
MicroLiter | |
11 mm |