missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves
MICROFLEX™ 93256 Mega Texture Grip Hi-vis Orange Nitrile Gloves are latex-free and ideal for general industrial applications.
$293.82 - $293.82
Specifications
Accelerator Free | Yes |
---|---|
Applications | Industrial |
AQL | 1.5 |
Color | Hi-vis Orange |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-108-760
|
Ansell
93256070 |
7 |
Case of 1000 Each for $293.82
|
|
|||||
17-108-759
|
Ansell
93256080 |
8 |
Case of 1000 Each for $293.82
|
|
|||||
17-108-758
|
Ansell
93256090 |
9 |
Case of 1000 Each for $293.82
|
|
|||||
17-108-757
|
Ansell
93256100 |
10 |
Case of 1000 Each for $293.82
|
|
|||||
17-108-756
|
Ansell
93256110 |
11 |
Case of 1000 Each for $293.82
|
|
|||||
Description
- Mega Texture surface for consistent grip in wet and dry conditions
- High visibility orange color to increase visibility while working
- Strong formulation providing durable yet comfortable hand protection
- Ideal for a wide range of food handling applications
Specifications
Yes | |
1.5 | |
Single-use | |
6.3 mil | |
Yes | |
5.1 mil | |
Powder Free | |
Sterile | |
0.13 to 0.15 mm |
Industrial | |
Hi-vis Orange | |
Fully Textured | |
0.15 mm | |
Nitrile | |
0.13 mm | |
Nitrile Gloves | |
5.1 to 6.3 mil |