missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's Navy Lab Coats with Exterior Pocket

Men's navy lab coat features three convenient exterior pockets for storage of writing utensils and small tools.

$49.94 - $49.94

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Polyester, Cotton
Color Navy
Closure Type Buttons
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17000896
View Documents
Red Kap™
KP14NVRG36
X-Small
Each for $49.94
Only null left
 
17000897
View Documents
Red Kap™
KP14NVRG38
Small
Each for $49.94
Only null left
 
17000898
View Documents
Red Kap™
KP14NVRG40
Medium
Each for $49.94
Only null left
 
17000899
View Documents
Red Kap™
KP14NVRG46
2X-Large
Each for $49.94
Only null left
 
Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester / 20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all regular sizes (45.5 in. on longs)
Specifications

Specifications

General Purpose Lab Coat
Polyester, Cotton
Buttons
Reusable
Standard Length
Sewn
Men's
Navy
Hemmed
Non-sterile
3
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'