missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Desert Sand Short Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
$40.30 - $40.30
Specifications
Gender | Men's |
---|---|
Material | Cotton, Polyester |
Color | Desert Sand |
Neck Style | Gripper |
Seam Type | Sewn |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17005125
|
Dickies
S535DSRGS |
Small (Regular) |
Each for $40.30
|
|
|||||
17005124
|
Dickies
S535DSRGM |
Medium (Regular) |
Each for $40.30
|
|
|||||
17005123
|
Dickies
S535DSRGL |
Large (Regular) |
Each for $40.30
|
|
|||||
17005126
|
Dickies
S535DSRGXL |
X-Large (Regular) |
Each for $40.30
|
|
|||||
17005119
|
Dickies
S535DSRG2XL |
2X-Large (Regular) |
Each for $40.30
|
|
|||||
17005120
|
Dickies
S535DSRG3XL |
3X-Large (Regular) |
Each for $40.30
|
|
|||||
17005121
|
Dickies
S535DSRG4XL |
4X-Large (Regular) |
Each for $40.30
|
|
|||||
17005122
|
Dickies
S535DSRG5XL |
5X-Large (Regular) |
Each for $40.30
|
|
|||||
17005129
|
Dickies
S535DSTLL |
Large (Long) |
Each for $40.30
|
|
|||||
17005130
|
Dickies
S535DSTLXL |
X-Large (Long) |
Each for $40.30
|
|
|||||
17005127
|
Dickies
S535DSTL2XL |
2X-Large (Long) |
Each for $40.30
|
|
|||||
17005128
|
Dickies
S535DSTL3XL |
3X-Large (Long) |
Each for $40.30
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pocket with pencil stall.
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Men's | |
Desert Sand | |
Sewn |
Cotton, Polyester | |
Gripper | |
Short Sleeve |