missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Olsen-Hegar Needle Holders
With suture scissors
$299.71 - $299.71
Specifications
Product Type | Olsen-Hegar Needle Holder |
---|---|
Includes | Suture Scissor |
Style | Serrated |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity | |||
12-460-722
|
Integra™ Miltex™
MH815 |
5.5 in. | 14 cm | Stainless Steel |
Each for $299.71
|
|
|||
Description
- Serrated jaws
- Non-glare matte finish
- Tungsten carbide jaw inserts can be replaced
- 2500 teeth per square ince on tungsten carbide jaws
Specifications
Olsen-Hegar Needle Holder | |
Suture Scissor | |
Serrated |