missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Megaplex™ RT Primers, Rodent Pool A DFS Item

Designed to streamline experimental workflows, Applied Biosystems™ Megaplex™ RT Primers provide a single reaction solution when preparing cDNA.

Supplier:  Applied Biosystems™ 4399970

Catalog No. 43-999-70


Only null left
Explore available promotions

Description

Description

Species: Mouse, Rat

Order Info

Shipping Conditions: Room Temperature

Specifications

Specifications

10X
High
Sustainable packaging
Megaplex™, TaqMan™
50 reactions
Rat, Mouse
10 X
50 μL
Contains 50μL of 10X primers and 1 mL 25 mM MgCl2.

Store at -15° to -25°C.
qPCR
RT Primers
RT Primer
Room Temperature
50 Reactions
50 reactions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.