missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters
Adjustable vinyl mini-stool with black foot ring and casters.
Supplier: Fisherbrand™ SM08BF2022
Description
- Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
20.75 to 27.75 in. | |
14.5 in. | |
No | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
Yes | |
Pneumatic | |
Yes | |
No | |
Yes | |
Not Autoclavable | |
Elephant Gray | |
Medium Bench Height |
No | |
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
Casters | |
18 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
20.75 to 27.75 in. | |
37 cm | |
No | |
Vinyl (Voyager) |