missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Serpent Sit-Stand Stool with Black Foot Ring and Chrome Casters
Adjustable polyurethane serpent stool with black foot ring and chrome casters.
$865.10 - $904.47
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19 to 26.25 in. |
Autoclavable | Not Autoclavable |
Finish | Black |
For Use With (Application) | Laboratory Seating |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15-002-690
|
Fisherbrand™
91SP827BFGRYCCNB |
Gray |
Each for $904.47
|
|
|||||
15-002-691
|
Fisherbrand™
91SP827BFCCNB |
Black |
Each for $865.10
|
|
|||||
15-002-755
|
Fisherbrand™
91SP827BFBLCCNB |
Blue |
Each for $904.47
|
|
|||||
Description
- Adjustable from 19 to 26.25 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Suitable for both hard and carpeted floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Not Autoclavable | |
Laboratory Seating | |
Black Nylon Reinforced Fiberglass | |
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
19 to 26.25 in. | |
15 Year Parts, Lifetime on Pneumatic Lift | |
Casters | |
34.5 cm | |
No | |
Yes | |
Yes | |
Polyurethane |
19 to 26.25 in. | |
Black | |
Nylon Reinforced Fiberglass | |
300 lb. | |
Pneumatic | |
No | |
28 lb. | |
13.5 in. | |
No | |
Yes | |
No | |
Laboratory Seat | |
Medium Bench Height |