missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Casters
Adjustable polyurethane serpent stool with chrome foot ring and chrome casters.
$842.73 - $881.53
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19 to 26.5 in. |
Autoclavable | Not Autoclavable |
Finish | Black |
For Use With (Application) | Laboratory Seating |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15-002-635
|
Fisherbrand™
91SP827CFSLBLCCNB |
Blue |
Each for $881.53
|
|
|||||
15-002-710
|
Fisherbrand™
91SP827CFSLCCNB |
Black |
Each for $842.73
|
|
|||||
15-002-823
|
Fisherbrand™
91SP827CFSLGRYCCNB |
Gray |
Each for $881.53
|
|
|||||
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Not Autoclavable | |
Laboratory Seating | |
Black Nylon Reinforced Fiberglass | |
18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
19 to 26.5 in. | |
15 Year Parts, Lifetime on Pneumatic Lift | |
Casters | |
34.5 cm | |
No | |
Yes | |
No | |
Polyurethane |
19 to 26.5 in. | |
Black | |
Nylon Reinforced Fiberglass | |
300 lb. | |
Pneumatic | |
No | |
27 lb. | |
13.5 in. | |
No | |
Yes | |
No | |
Laboratory Seat | |
Medium Bench Height |