missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Casters
Adjustable polyurethane serpent stool with chrome casters.
Supplier: Fisherbrand™ 91SP827SLBLCCNB
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Suitable for both hard and carpeted floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
15 Year Parts, Lifetime on Pneumatic Lift | |
19 to 26.5 in. | |
Casters | |
26 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
19 to 26.5 in. | |
34.5 cm | |
No | |
Polyurethane |
No | |
13.5 in. | |
No | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
No | |
Pneumatic | |
Yes | |
No | |
No | |
Not Autoclavable | |
Blue | |
Medium Bench Height |