missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Foot Ring and Stationary Glides
Adjustable ray sit-stand stool with chrome foot ring and stationary glides.
Supplier: Fisherbrand™ 91RP827CFSLCNB
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
15 Year Parts, Lifetime on Pneumatic Lift | |
19 to 26.5 in. | |
16.5 in. | |
No | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
Yes | |
Pneumatic | |
No | |
No | |
No | |
Not Autoclavable | |
Black | |
Medium Bench Height |
No | |
18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
Stationary Glides | |
27 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
19 to 26.5 in. | |
42 cm | |
No | |
Polyurethane |