missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Non-brake Casters

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, chrome foot ring, and non-brake casters.

Supplier:  Fisherbrand™ EKO27CFGAAT

 View more versions of this product

Catalog No. 15-003-365

Only null left
Explore available promotions

Description

Description

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
20.5 to 28 in.
18 in.
Yes
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
Yes
Pneumatic
Yes
Yes
Standard
Yes
Not Autoclavable
Charcoal
Medium Bench Height
Yes
20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Casters
45 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
2-Way Adjustable Arms
20.5 to 28 in.
46 cm
Yes
Vinyl (Trailblazer)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions