missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides
Adjustable medium bench height EKO vinyl chair with black foot ring and stationary glides.
Supplier: Fisherbrand™ EKO27BFBG
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
20.5 to 28 in. | |
18 in. | |
Yes | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
Yes | |
Pneumatic | |
No | |
No | |
20.5 to 28 in. | |
46 cm | |
Yes | |
Vinyl (Trailblazer) |
No | |
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
Stationary Glides | |
34 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
Standard | |
Yes | |
Not Autoclavable | |
Colonial Blue | |
Medium Bench Height |