missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Lab Gowns
Added protection from cross-contamination.
$178.47 - $178.47
Specifications
Product Type | General Purpose Lab Coat |
---|---|
For Use With (Application) | For protection from cross contamination |
Gender | Unisex |
No. of Pockets | 2 |
Material | SMS |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-9544
|
Medicom™
MED8017DUP |
Medium |
Case of 50 Each for $178.47
|
|
|||||
19910554
|
Medicom™
MED8016 |
Small |
Case of 50 Each for $178.47
|
|
|||||
19910556
|
Medicom™
8018 |
Large |
Case of 50 Each for $178.47
|
|
|||||
19910557
|
Medicom™
MED8019 |
X-Large |
Case of 50 Each for $178.47
|
|
|||||
Description
- Increased breathability with 3-ply SMS fabric
- Comfortable fit with knitted cuffs and collar
- Front snap closure
- Fluid resistant material
- 10 per bag, 5 bags per case
Specifications
General Purpose Lab Coat | |
Unisex | |
SMS | |
Single-use | |
Knit |
For protection from cross contamination | |
2 | |
Snaps | |
Non-sterile | |
Yes |