missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Bouffant Caps
Spunbonded polypropylene bouffant caps are worn by healthcare personnel during various procedures to protect patients and materials from transfer of microorganisms and particulates.
$9.59 - $10.68
Specifications
Product Type | Bouffant |
---|---|
Material | Spunbond Polypropylene |
Disposable | Single-use |
Latex Free | Yes |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-633-751
|
Medicom™
8003 |
24 in. |
Pack of 100 Each for $10.68
Case of 5 Pack for $53.40
|
|
|||||
19910550
|
Medicom™
MED8004 |
24 in. |
Pack of 100 Each for $9.59
Case of 5 Pack for $47.95
|
|
|||||
19910548
|
Medicom™
8001 |
21 in. |
Pack of 100 Each for $9.59
Case of 5 Pack for $47.95
|
|
|||||
29-633-748
|
Medicom™
8000 |
21 in. |
Pack of 100 Each for $10.35
Case of 5 Pack for $51.75
|
|
|||||
Description
- Fluid repellent material for optimal protection
- 100 Caps/Box, 5 Boxes/Case
- Latex Free
Specifications
Bouffant | |
Single-use | |
Non-sterile |
Spunbond Polypropylene | |
Yes | |
Healthcare |