missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TempDex 720 Nitrile-Coated Thermal Protection Gloves

Aramid Fiber knit construction provides cut resistance, while also offering protection from temperatures up to 150°C.

$20.05 - $22.07

Specifications

Coating Material Nitrile
Color Orange
Material Aramid Fiber
Temperature (English) Max. 300°F
Temperature (Metric) Max 150°C
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-046-553
View Documents
MAPA™
34720027
7
Pair for $20.05
Case of 72 Pair for $1,343.52
Only null left
 
19-046-554
View Documents
MAPA™
34720029
9
Pair for $22.07
Case of 72 Pair for $1,478.16
Only null left
 
19-046-555
View Documents
MAPA™
34720021
11
Pair for $20.05
Case of 72 Pair for $1,343.52
Only null left
 
Description

Description

  • Aramid Fiber knit construction offers cut protection
  • Terrycloth liner provides comfort and insulation
  • Nitrile coating enhances grip in moderately oily applications
  • Silicone free to prevent traces or defects on metal sheets and glass
  • Protection from temperatures up to 150°C
Specifications

Specifications

Nitrile
Aramid Fiber
150°C
Knit
Orange
300°F
Ceramic, Hot Material Handling, Steel Manufacturing, and Vulcanization
TempDex 720
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'