Learn More
Alconox™ Luminox™ Low-Foaming Neutral Cleaner
Low foaming, neutral pH detergent for use in manual, ultrasonic and machine cleaning
Supplier: Alconox™ 1955
Description
Luminox is an aqueous, low-ionic content, phosphate-free blend of organic solvents, surfactants, and rinse aids.
- Concentrated, biodegradable and phosphate-free
- Low-foaming for use in mechanical and spray washers
- Neutral pH for non-corrosive cleaning, safe handling and easy waste disposal
- No chelation or alkalinity waste treatment problems
- Free rinsing eliminates interferring residues
- Dilute 3:100 (dilute 10mL in 1L of water)
- Recommended for aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays
Used to Clean:
Aluminum and soft metal surfaces, medical instruments in aluminum trays, alkaline sensitive lab and glassware, sensitive aerospace materials, pharmaceutical process equipment, medical devices, electronic components.
Used to Remove:
Oils, dirt, grime, adhesives and uncured epoxy, particulates, residues, fluxes, chemical solvents, machining oils.
Surfaces Cleaned:
Corrosion inhibited formulation recommended for glass, ferrous metals, non-ferrous metals, aluminum, copper, zinc, and other soft metals, ceramic, plastic, circuit boards and electronic components.
Cleaning Method:
Soak tanks, manual cleaning, ultrasonic tanks, mechanical washers, washer/sanitizers, spray washers, CIP systems.
Shelf life: 2 years from date of manufacture
Order Info
3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) of cleaning solution.
Specifications
Low-Foaming Neutral Cleaner | |
7 | |
Drum | |
Cleaning aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays | |
208 L |
Liquid | |
Clear | |
Store closed and upright in a cool dry place at 15° to 30°C. | |
55 gal. |