missing translation for 'onlineSavingsMsg'
Learn More

Alconox™ Luminox™ Low-Foaming Neutral Cleaner

Low foaming, neutral pH detergent for use in manual, ultrasonic and machine cleaning

Supplier:  Alconox™ ALC1915

 View more versions of this product

Catalog No. 50-821-333


Only null left
Explore available promotions

Description

Description

Luminox is an aqueous, low-ionic content, phosphate-free blend of organic solvents, surfactants, and rinse aids.

  • Concentrated, biodegradable and phosphate-free
  • Low-foaming for use in mechanical and spray washers
  • Neutral pH for non-corrosive cleaning, safe handling and easy waste disposal
  • No chelation or alkalinity waste treatment problems
  • Free rinsing eliminates interferring residues
  • Dilute 3:100 (dilute 10mL in 1L of water)
  • Recommended for aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays

Used to Clean:
Aluminum and soft metal surfaces, medical instruments in aluminum trays, alkaline sensitive lab and glassware, sensitive aerospace materials, pharmaceutical process equipment, medical devices, electronic components.

Used to Remove:
Oils, dirt, grime, adhesives and uncured epoxy, particulates, residues, fluxes, chemical solvents, machining oils.

Surfaces Cleaned:
Corrosion inhibited formulation recommended for glass, ferrous metals, non-ferrous metals, aluminum, copper, zinc, and other soft metals, ceramic, plastic, circuit boards and electronic components.

Cleaning Method:
Soak tanks, manual cleaning, ultrasonic tanks, mechanical washers, washer/sanitizers, spray washers, CIP systems.

Shelf life: 2 years from date of manufacture

Order Info

3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) of cleaning solution.

Specifications

Specifications

Low-Foaming Neutral Cleaner
7
Drum
Cleaning aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays
56.7 L
Liquid
Clear
Store closed and upright in a cool dry place at 15° to 30°C.
15 gal.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions