missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Large Opening Screw Cap Vials, 2 mL
Unassembled Convenience Packs include screw top vials, black polypropylene hole caps, and septa
$92.70 - $92.70
Specifications
Closure Color | Black |
---|---|
Description | Unassembled Convenience Pack |
Diameter (Metric) Inner | 6 mm |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Specifications
Black | |
6 mm | |
Glass | |
100/Pk. | |
Polypropylene | |
32 mm | |
10-425 |
Unassembled Convenience Pack | |
12 mm | |
2 mL | |
Large Opening | |
Open Top Cap | |
Screw Top Vial |