Learn More
STERIS™ LabKlenz 250 Acid Detergent
LabKlenz 250 Acid Detergent is a low-foaming, citric acid-based, liquid detergent. It is formulated for use as a rinse aid, as well as for the removal of particulate, scale and inorganic soils. pH (1%): 2.6, typical.
Supplier: STERIS™ 1L2505
Includes: Detergent, Acid,
Requires : Detergent, Acid,
Description
LabKlenz 250 Detergent is specially formulated for use in automated glassware washing applications both as a rinse aid and for the removal of particulate, scale, and inorganic soils.
HOW LABKLENZ 250 DETERGENT WORKS
LabKlenz 250 Detergent is a low-foaming, citric-acid based liquid detergent.
WHY LABKLENZ 250 DETERGENT?
- Flexibility - Effective removal of laboratory residues in both soft and hard water
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties
pH (1%): 2.6, typical
Order Info
Detergent, Acid,
Certifications
Detergent, Acid,
Compliance
Detergent, Acid,
Warranty
Detergent, Acid,
Detergent, Acid,
Specifications
Detergent | |
Clear Liquid | |
Unscented | |
Pail | |
18.93 L |
No | |
2.6 | |
Non-sterile | |
5 gal. |