missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Labels
Rolls of labels for thermal printers.
Supplier: Interscience 521012
Description
- Label rolls for thermal printers
- Color: White
- Shape: Rectangular
- Not autoclavable or sterile
- Available for Interscience thermal printers, DataLink Pro, or DataLink
Specifications
Not Autoclavable | |
White | |
Roll | |
Direct Thermal | |
DataLink | |
2000 Labels | |
70 x 45 mm (2.76 x 1.77 in.) | |
70 mm | |
45 mm |
Peel and Stick | |
Blank | |
Front | |
Non-sterile | |
2 Rolls | |
Rectangle | |
2.76 in. | |
1.77 in. |