missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ NMR Borosilicate Glass 5mm Tube

Ideal for sealing directly to vacuum manifolds, joints or valves

$311.18 - $564.63

Specifications

Diameter (English) Outer 0.19 in.
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.0005 in.
Diameter (English) Inner 0.16 in.
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Camber (English) Price Quantity  
Catalog Number Mfr. No. Length (English) Camber (English) Price Quantity  
K8972410008
View Documents
DWK Life Sciences
8972410008
8 in. 0.00035 in.
Case of 5 Each for $564.63
Only null left
 
K8972410000
View Documents
DWK Life Sciences
8972410000
7 in. 0.00025 in.
Pack of 5 Each for $311.18
Only null left
 
Description

Description

  • Made of KIMAX KG-33 borosilicate glass
  • Have attached polyethylene cap

Specifications

Specifications

0.19 in.
5 mm
0.16 in.
600 to 700 MHz
Cap
0.38 mm
Borosilicate Glass
0.0005 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
0.014 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'