missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ PTFE Flathead Stopper
Color button insert serves as a means of color-coding
$728.10 - $728.10
Specifications
Material | PTFE |
---|---|
Shape | Flat Grip |
For Use With (Application) | Used with joint designations |
Catalog Number | Mfr. No. | Diameter (Metric) | Color | Stopper Number | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Color | Stopper Number | Price | Quantity | |||
14-642-17C
|
DWK Life Sciences
41941R24 |
2.4 cm | Blue | 24 |
Case of 6 Each for $728.10
|
|
|||
Description
- Bottle and Apparatus Style
- Kimble
- Stoppers can be used with joint designations
- Size 24
- Approx. Dia. at Large End: 24.0mm
- Used with Joint 24/40
Specifications
PTFE | |
Flat Grip | |
Used with joint designations |